
Malone 28.75in 4-Light Brushed Nickel Transitional Indoor Vanity Light with Etched Glass Shades
Mfr # D267M-4B-BN
Zoro # G210385314
product price:Â $137.99
/ea
Free Shipping & Returns
Key Features
Color
Frosted Glass
Housing Finish
Brushed Nickel
Number of Lights
4
Lamp Watts
60W
Standards
UL/CUL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D267M-4B-BN
Zoro #
G210385314
UPC #
46335114708
Country of Origin
China
Details
Color
Frosted Glass
Housing Finish
Brushed Nickel
Number of Lights
4
Lamp Watts
60W
Standards
UL/CUL
Connection Type
Hard Wired
Safety Rated
Damp
Light Source
Incandescent
Description
The simple curved lines of the Malone collection combine Modern and Traditional sensibilities into an overall Transitional design. Available in Matte Black or Brushed Nickel and a large variety of fixture types, youll be sure to find the piece youre looking for. Made from durable steel for years of enjoyment and illumination.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.