
Malone 5 Light Transitional Brushed Nickel with Frosted Glass Shades Chandelier For Dining Rooms
Mfr # D267M-5CH-BN
Zoro # G010385316
product price:Â $74.99
/eaKey Features
Housing Finish
Brushed Nickel
Glass Color
Frosted Glass
Standards
UL/CUL
Watts
60W
Number of Lights
5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
D267M-5CH-BN
Zoro #
G010385316
UPC #
46335114746
Country of Origin
China
Details
Housing Finish
Brushed Nickel
Glass Color
Frosted Glass
Standards
UL/CUL
Watts
60W
Number of Lights
5
Safety Rated
Dry
Light Source
Incandescent
Connection Type
Hard Wired
Description
The simple curved lines of the Malone collection combine Modern and Traditional sensibilities into an overall Transitional design. Available in Matte Black or Brushed Nickel and a large variety of fixture types, youll be sure to find the piece youre looking for. Made from durable steel for years of enjoyment and illumination.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.