Shop DESIGNERS FOUNTAIN
See all product information
Create Account
Gatsby 6-Light Matte Black Mid-Century Modern Geometric Chandelier for Dining Rooms
- Mfr # D306M-6CH-MB
- Zoro # G412345185
product price:Â
$
293.99
/ea
Free Shipping & Returns
Key Features
Lamp Type
T10
Finish
Matte Black
Lighting Certification
UL/cUL
Lamp Included
No
Voltage
120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D306M-6CH-MB
- Zoro #
- G412345185
- UPC #
- 46335127036
- Country of Origin
- China
- Item
- Chandelier
- Lamp Type
- T10
- Finish
- Matte Black
- Lighting Certification
- UL/cUL
- Lamp Included
- No
- Voltage
- 120V
- Material
- Steel
- Color
- Black
- Application
- Residential
- Includes
- Hardware
- Location Rating
- Dry
- Light Bulb Base
- E26
Dimensions
- Width
- 28 in
- Height
- 5.5 in
- Length
- 28 in
- Backplate Width
- 5.25 in
- Backplate Height
- 5.25 in
Description
The Gatsby collection from Designers Fountain elevates clean modern design through artisan craftsmanship. Gatsby features a unique blown gold ombre glass, and is available in a sleek matte black finish. The Gatsby family boasts multiple fixtures including wall and ceiling-mounted pieces. Use Gatsby throughout the interior for an added touch of elegance to any space or decor. Installation is a snap, with easy-to-follow instructions and all mounting and wiring hardware included.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.