Malone 60 Watt 1 Light Matte Black Mini-Pendant with Frosted Glass Shade

  • Mfr # D267M-5P-MB

  • Zoro # G110385247


product price:  $35.25
/ea

Key Features

Number of Lights
1
Light Type
Incandescent
Shade Color Family
Frosted Glass
Finish
Matte Black
Standards
UL/cUL; Dry Safety Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D267M-5P-MB
Zoro #
G110385247
UPC #
46335114821
Country of Origin
China

Details

Number of Lights
1
Light Type
Incandescent
Shade Color Family
Frosted Glass
Finish
Matte Black
Standards
UL/cUL; Dry Safety Rated
Watts
60
Connection Type
Hardwired

Description

The simple curved lines of the Malone collection combine Modern and Traditional sensibilities into an overall Transitional design. Available in Matte Black or Brushed Nickel and a large variety of fixture types, youll be sure to find the piece youre looking for. Made from durable steel for years of enjoyment and illumination.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.