Matteson 6 Light Industrial Matte Black with Clear Seedy Glass Shades Chandelier For Dining Rooms
- Mfr # 95886-MB
- Zoro # G110385186
product price:Â
$
322.99
/ea
Free Shipping & Returns
Key Features
Housing Finish
Matte Black
Glass Color
Clear Seedy Glass
Number of Lights
6
Standards
UL/CUL
Light Source
Incandescent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 95886-MB
- Zoro #
- G110385186
- UPC #
- 46335082168
- Country of Origin
- China
Details
- Housing Finish
- Matte Black
- Glass Color
- Clear Seedy Glass
- Number of Lights
- 6
- Standards
- UL/CUL
- Light Source
- Incandescent
- Connection Type
- Hard Wired
- Safety Rated
- Dry
Description
Hip and Airy, Matteson is at home in an Urban Loft or a Modern Farmhouse. The tapered clear seedy glass shades sit effortlessly between the bold knurled knobs giving sophisticated credit to both form and function.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.