
Midnight La 60 Watt 6 Light Matte Black Pendant with Clear Glass Dual Shade
Mfr # D222C-16P-MB
Zoro # G310385269
product price:Â $384.99
/ea
Free Shipping & Returns
Key Features
Number of Lights
6
Light Type
Incandescent
Shade Color Family
Clear Glass
Finish
Matte Black
Standards
UL/cUL; Dry Safety Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
D222C-16P-MB
Zoro #
G310385269
UPC #
046335098497
Country of Origin
China
Details
Number of Lights
6
Light Type
Incandescent
Shade Color Family
Clear Glass
Finish
Matte Black
Standards
UL/cUL; Dry Safety Rated
Watts
60
Connection Type
Hardwired
Description
A fresh approach to Urban chic, our Midnight LA collection is the perfect blending of modern sleekness and edgy flair. Blending the bold lushness of the glass with the excessive simplicity of the fixture lines, it offers simplicity and function layered in elements of warmth in the richness of the Matte Black finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.