Kew Gardens 60 Watt 1 Light Matte Black And Old Satin Brass Convertible Pendant
- Mfr # D276M-8P-MB
- Zoro # G110385131
product price:Â
$
113.99
/ea
Free Shipping & Returns
Key Features
Number of Lights
1
Light Type
Incandescent
Finish
Matte Black
Standards
UL/cUL; Dry Safety Rated
Watts
60
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D276M-8P-MB
- Zoro #
- G110385131
- UPC #
- 46335116139
- Country of Origin
- China
- Number of Lights
- 1
- Light Type
- Incandescent
- Finish
- Matte Black
- Standards
- UL/cUL; Dry Safety Rated
- Watts
- 60
- Connection Type
- Hardwired
Description
Nested geometric shapes and bold finish combinations are the hallmarks of the Modern Industrial style of Designers Fountains Kew Gardens collection. Bare bulbs shine the maximum amount of light on each slender edge and add a dramatic statement piece to any room in your home. Made from durable steel for years of enjoyment and illumination.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.