
Midtown 11in 1 Light Polished Nickel Semi Flush Mount
Mfr # D253M-SF-PN
Zoro # G810385134
product price: $72.79
/eaKey Features
Finish
Polished Nickel
Number of Lights
1
Watts
60W
Connection Type
Hard Wired
Light Source
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D253M-SF-PN
Zoro #
G810385134
UPC #
046335113244
Country of Origin
China
Details
Finish
Polished Nickel
Glass Color
White Fabric Shade
Number of Lights
1
Watts
60W
Connection Type
Hard Wired
Light Source
Incandescent
Certification
UL/CUL
Safety Rated
Damp
Description
The Midtown collection exudes class and Modern elegance. The juxtaposition of the natural White Fabric shade and shimmering Polished Nickel finish work so well together, you may want a fixture for every room in your house. Made from durable steel for years of enjoyment and illumination.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.