Midtown 60 Watt 2 Light Polished Nickel Pendant with White Fabric Shade

  • Mfr # D253M-IS-PN

  • Zoro # G710385135


product price:  $122.99
/ea
Free Shipping & Returns

Key Features

Frame Finish
Polished Nickel
Light Bulb Wattage
60
Standard
UL/cUL; Dry Safety Rated
Connection Type
Hardwired
Shade Color
White Fabric Shade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D253M-IS-PN
Zoro #
G710385135
UPC #
046335113275
Country of Origin
China

Details

Frame Finish
Polished Nickel
Number of Lights
2
Light Bulb Wattage
60
Standard
UL/cUL; Dry Safety Rated
Connection Type
Hardwired
Shade Color
White Fabric Shade
Light Type
Incandescent

Description

The Midtown collection exudes class and Modern elegance. The juxtaposition of the natural White Fabric shade and shimmering Polished Nickel finish work so well together, you may want a fixture for every room in your house. Made from durable steel for years of enjoyment and illumination.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.