This item is Discontinued.

This item is Discontinued.
Moon Breeze 24.75in 3-Light Brushed Gold Modern Indoor Vanity Light with Etched Glass Shades (Discontinued)
Mfr #
D251H-3B-BG
Zoro #
G110385292
UPC # 46335113145
Country of Origin China
Category Vanity Lights
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
D251H-3B-BG
Zoro #
G110385292
UPC #
46335113145
Country of Origin
China
Details
Color
Etched Opal Glass
Housing Finish
Brushed Gold
Number of Lights
3
Standards
UL/CUL
Lamp Watts
60W
Light Source
Halogen Xenon
Connection Type
Hard Wired
Safety Rated
Damp
Description
The Moon Breeze collection evokes Hollywood from the 40s with its concentric circle design element and globe-shaped etched opal glass shades. Available in luxurious Brushed Gold or shiny Polished Nickel, these fixtures will add an element of glamor to any room. Made from durable steel for years of enjoyment and illumination.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.