This item is Discontinued.

Designers Fountain Moon Breeze 5.25in 1-Light Brushed Gold Modern Indoor Wall Sconce with Etched Glass Shade D251H-WS-BG

This item is Discontinued.

Designers Fountain

Moon Breeze 5.25in 1-Light Brushed Gold Modern Indoor Wall Sconce with Etched Glass Shade (Discontinued)

Mfr # D251H-WS-BG
Zoro # G410385442
UPC # 046335113107
Country of Origin China
Category Sconces
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D251H-WS-BG
Zoro #
G410385442
UPC #
046335113107
Country of Origin
China

Details

Finish
Brushed Gold
Glass Color
Etched Opal Glass
Lamp Watts
60W
Standards
UL/CUL
Number of Lights
1
Light Source
Halogen Xenon
Safety Rated
Damp
Connection Type
Hard Wired

Description

The Moon Breeze collection evokes Hollywood from the 40s with its concentric circle design element and globe-shaped etched opal glass shades. Available in luxurious Brushed Gold or shiny Polished Nickel, these fixtures will add an element of glamor to any room. Made from durable steel for years of enjoyment and illumination.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.