
Mya 60 Watt 1 Light Antique Bronze Mini-Pendant with Mixed Metal Shade
Mfr # 92930-AB
Zoro # G810386278
product price:Â $119.99
/ea
Free Shipping & Returns
Key Features
Number of Lights
1
Light Type
Incandescent
Finish
Antique Bronze
Watts
60
Standards
UL/cUL; Dry Safety Rated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
92930-AB
Zoro #
G810386278
UPC #
046335066267
Country of Origin
China
Details
Number of Lights
1
Light Type
Incandescent
Finish
Antique Bronze
Watts
60
Standards
UL/cUL; Dry Safety Rated
Connection Type
Hardwired
Description
An open yet inviting silhouette offered in Antique Bronze with Aged Warm Brass accents. Mya is elegantly timeless from all angles. Made from durable steel for long-lasting style in your home.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.