Zoro Homepage

Norro 21in 4-Light Matte Black Modern Semi Flush Mount Light

  • Mfr # D290C-SF-MB

  • Zoro # G110385315


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Glass Color
Clear Glass
Light Source
Incandescent
Connection Type
Hard Wired
Certification
UL/cUL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D290C-SF-MB
Zoro #
G110385315
UPC #
46335123427
Country of Origin
China

Details

Finish
Matte Black
Glass Color
Clear Glass
Light Source
Incandescent
Connection Type
Hard Wired
Certification
UL/cUL
Watts
60W
Safety Rated
Dry
Number of Lights
4

Description

Designers Fountain's Norro family is modern geometric design at it best. Featuring conical clear glass shades and a sleek matte black finish, the minimalist look will be great many decors - especially mid-century modern homes or with retro-themed interior design. With a variety of configurations, you're sure to find the perfect piece to start conversations and make your visitors jealous.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.