Norro 60 Watt 2 Light Matte Black Linear Pendant with Clear Glass Shade

  • Mfr # D290M-IS-MB

  • Zoro # G410385169


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Frame Finish
Matte Black
Number of Lights
2
Light Bulb Wattage
60
Standard
UL/cUL; Dry Safety Rated
Connection Type
Hardwired
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D290M-IS-MB
Zoro #
G410385169
UPC #
46335123458
Country of Origin
China

Details

Frame Finish
Matte Black
Number of Lights
2
Light Bulb Wattage
60
Standard
UL/cUL; Dry Safety Rated
Connection Type
Hardwired
Shade Color
Clear Glass
Light Type
Incandescent

Description

Designers Fountain's Norro family is modern geometric design at it best. Featuring conical clear glass shades and a sleek matte black finish, the minimalist look will be great many decors - especially mid-century modern homes or with retro-themed interior design. With a variety of configurations, you're sure to find the perfect piece to start conversations and make your visitors jealous.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.