Zoro Homepage

Nova 14in 1-Light Matte Black Modern Semi Flush Mount Light

  • Mfr # D283M-SF-MB

  • Zoro # G210386052


product price: $74.55
/ea

Key Features

Finish
Matte Black
Glass Color
Clear Seedy Glass
Certification
UL/cUL
Safety Rated
Dry
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D283M-SF-MB
Zoro #
G210386052
UPC #
46335121676
Country of Origin
China

Details

Finish
Matte Black
Glass Color
Clear Seedy Glass
Certification
UL/cUL
Safety Rated
Dry
Number of Lights
1
Connection Type
Hard Wired
Light Source
Incandescent
Watts
60W

Description

Add a little bit of glam to your interior with Designers Fountain's Nova series. Featuring a combination of matte black and brushed gold finishes and clear seedy glass shades, Nova lights are sure to be the envy of everyone who comes to visit. With a variety of fixtures in the collection, you're sure to find the perfect solution for any room with Nova.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.