
Nova 60 Watt 1 Light Matte Black Pendant with Clear Seedy Glass Shade
Mfr # D283M-14P-MB
Zoro # G210386076
product price:Â $117.99
/ea
Free Shipping & Returns
Key Features
Number of Lights
1
Light Type
Incandescent
Shade Color Family
Clear Seedy Glass
Finish
Matte Black
Standards
UL/cUL; Dry Safety Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D283M-14P-MB
Zoro #
G210386076
UPC #
46335121683
Country of Origin
China
Details
Number of Lights
1
Light Type
Incandescent
Shade Color Family
Clear Seedy Glass
Finish
Matte Black
Standards
UL/cUL; Dry Safety Rated
Watts
60
Connection Type
Hardwired
Description
Add a little bit of glam to your interior with Designers Fountain's Nova series. Featuring a combination of matte black and brushed gold finishes and clear seedy glass shades, Nova lights are sure to be the envy of everyone who comes to visit. With a variety of fixtures in the collection, you're sure to find the perfect solution for any room with Nova.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.