Odea 60 Watt 1 Light Matte Black Pendant with Metal Shade

  • Mfr # D295M-14P-MB

  • Zoro # G210386298


product price: $95.25
/ea
Free Shipping & Returns

Key Features

Number of Lights
1
Light Type
Incandescent
Finish
Matte Black
Standards
UL/cUL; Dry Safety Rated
Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D295M-14P-MB
Zoro #
G210386298
UPC #
046335123212
Country of Origin
China

Details

Number of Lights
1
Light Type
Incandescent
Finish
Matte Black
Standards
UL/cUL; Dry Safety Rated
Watts
60
Connection Type
Hardwired

Description

The Odea collection from Designers Fountain combines coastal, industrial, and mid-century modern aesthetics into a beautiful pendant light. The brushed gold interior of each Odea shade adds a warmth that balances the simple overall shape of the fixture. Odea comes in sleek matte white or matte white and is great for medium-to-large areas of your home that need focused overhead light.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.