Shop DESIGNERS FOUNTAIN
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Palencia 60 Watt 6 Light Artisan Pardo Wash Pendant with Clear Seedy Glass Shade
- Mfr # 87538-APW
- Zoro # G310386020
product price:Â
$
447.99
/ea
Key Features
Frame Finish
Artisan Pardo Wash
Number of Lights
6
Light Bulb Wattage
60
Standard
UL/cUL; Dry Safety Rated
Shade Color
Clear Seedy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 87538-APW
- Zoro #
- G310386020
- UPC #
- 46335996441
- Country of Origin
- China
Details
- Frame Finish
- Artisan Pardo Wash
- Number of Lights
- 6
- Light Bulb Wattage
- 60
- Standard
- UL/cUL; Dry Safety Rated
- Shade Color
- Clear Seedy
- Connection Type
- Hardwired
- Light Type
- Incandescent
Description
The Palencia Collection comes in Artisan Pardo Wash with Clear Seedy glass. This Traditional Palencia 6 Light Linear Chandelier will complement the decor in any room of your home. Made with solid steel construction to look great and last for years to come.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.