
Palmyra 7in 1 Light Brushed Gold Semi Flush Mount
Mfr # D255M-SF-BG
Zoro # G210385116
product price: $53.99
/eaKey Features
Finish
Brushed Gold
Glass Color
Etched Opal Glass
Safety Rated
Damp
Number of Lights
1
Connection Type
Hard Wired
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D255M-SF-BG
Zoro #
G210385116
UPC #
46335113435
Country of Origin
China
Details
Finish
Brushed Gold
Glass Color
Etched Opal Glass
Safety Rated
Damp
Number of Lights
1
Connection Type
Hard Wired
Watts
60W
Certification
UL/CUL
Light Source
Incandescent
Description
The conical Etched Opal Glass shades of the Palmyra collection alternate between facing up and down, adding a Mid-Century Modern design element to your home. Diffuse light and the Brushed Gold finish provide a warm and cozy experience. Made from durable steel for years of enjoyment and illumination.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.