Shop DESIGNERS FOUNTAIN
See all product information
Create Account
Parsons 1-Light Black Outdoor Flush Mount Light with Frosted Glass Shade
- Mfr # 2067-BK
- Zoro # G910386192
product price:Â
$
37.15
/ea
Key Features
Length
10.5 in.
Lamp Type
Incandescent
Voltage
120V
Height
5 in.
Watts
100 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2067-BK
- Zoro #
- G910386192
- UPC #
- 046335864344
- Country of Origin
- China
- Lamp Type
- Incandescent
- Voltage
- 120V
- Watts
- 100 W
- Finish
- Black
- Item
- Flushmount
- Includes
- All Hardware and Instruction Manuals
- Fixture Shape
- Hexagon
- For Use With
- Ceiling Installation
- Standards
- UL/cUL Listed, Damp Safety Rated
- Application
- Residential Use
- Fixture Housing Material
- Steel
- Glass Finish
- Frosted Glass
- Weight
- 3.9 lb.
- Connection Type
- Hardwired
Dimensions
- Length
- 10.5 in.
- Width
- 10.5 in
- Height
- 5 in.
Description
The Builder Cast Aluminum Collection comes in Black with Frosted glass. This Designers Value Builder Cast Aluminum 10 in. Flush mount will complement the decor in any room of your home. Made with Cast Aluminum construction to endure harsh outdoor environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.