Shop DESIGNERS FOUNTAIN
See all product information
Create Account
Pearl Street 7in 1-Light Black Modern Outdoor Hardwired Wall Lantern with No Bulbs Included
- Mfr # D303M-7EW-BK
- Zoro # G310083400
product price:Â
$
67.39
/ea
Key Features
Watts
60W
Finish
Black
Glass Color
Clear Glass
Standards
UL/cUL
Number of Lights
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D303M-7EW-BK
- Zoro #
- G310083400
- UPC #
- 46335124004
- Country of Origin
- China
- Watts
- 60W
- Finish
- Black
- Glass Color
- Clear Glass
- Standards
- UL/cUL
- Number of Lights
- 1
- Safety Rated
- Wet
- Connection Type
- Hard Wired
- Light Source
- Incandescent
Description
The sleek black finish of our Pearl Street family of exterior wall lanterns will compliment many exterior design themes. The modern industrial look is simultaneously bold and unassuming. Suitable for wet exterior environments, wire this fixture to a 120V power source.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.