Reeve 60 Watt 12 Light Brushed Antique Bronze Pendant with Clear Glass Rods

  • Mfr # 90438-BAB

  • Zoro # G710386095


product price:  $204.99
/ea
Free Shipping & Returns

Key Features

Frame Finish
Burnished Antique Brass
Number of Lights
12
Light Bulb Wattage
60
Standard
UL/cUL; Dry Safety Rated
Shade Color
Clear Glass Rods
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
90438-BAB
Zoro #
G710386095
UPC #
46335046399
Country of Origin
China

Details

Frame Finish
Burnished Antique Brass
Number of Lights
12
Light Bulb Wattage
60
Standard
UL/cUL; Dry Safety Rated
Shade Color
Clear Glass Rods
Light Type
Incandescent
Connection Type
Hardwired

Description

Inspired by vintage motif, Reeve perfectly marries the modern elegance of the past with the flare of anew. Finished in a beautifully refined Burnished Antique Brass finish accented by clear glass rods, Reeve is destined to withstand the ages. Made with solid steel construction to look great and last for years to come.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.