This item is Discontinued.

Designers Fountain Reflecta 60 Watt 1 Light Brushed Nickel Pendant with Clear Glass Shade D227M-7P-BN

Reflecta 60 Watt 1 Light Brushed Nickel Pendant with Clear Glass Shade (Discontinued)

  • Mfr # D227M-7P-BN
  • Zoro # G310386211
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D227M-7P-BN
Zoro #
G310386211
UPC #
46335098640
Country of Origin
China

Details

Number of Lights
1
Light Type
Incandescent
Shade Color Family
Clear Glass
Finish
Brushed Nickel
Watts
60
Standards
UL/cUL; Dry Safety Rated
Connection Type
Hardwired

Description

A minimalistic style with touches of natural wood grain finishes are paired with the simple bold shape of the glass, creating a slightly more modern design. The sleek style of our Reflecta collection is a balance between clean simplistic lines and a touch of chic industrial flair making it versatile with enduring appeal.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.