Rey 13 in. 1-Light Matte Black Modern Semi Flush Mount with Clear Glass Shade for Bedrooms

  • Mfr # D308M-SF-MB

  • Zoro # G812345181


product price:  $72.29
/ea

Key Features

Width
13 in
Location Rating
Dry
Lamp Type
G25
Depth
10.25 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D308M-SF-MB
Zoro #
G812345181
UPC #
046335127197
Country of Origin
China

Dimensions

Width
13 in
Depth
10.25 in
Length
13 in
Backplate Height
5.5 in
Backplate Width
5.5 in

Details

Item
Semi Flush
Finish
Matte Black
Location Rating
Dry
Lamp Type
G25
Voltage
120V
Color
Black
Includes
Hardware
Bulbs Included
No
Lighting Certification
UL/cUL
Material
Steel
Application
Residential
Light Bulb Base
E26

Description

The Rey semi-flush mount light by Designers Fountain provides a welcome approach to clean modern design. Offered with clear blown glass and both brushed gold and matte black finishes, Rey is sure to fit seamlessly in any interior. Designed for countless applications such as halls, bedrooms and entryways, use throughout the home anywhere you may need some accent lighting. Installation is a snap, with easy-to-follow instructions and all mounting and wiring hardware included.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.