Shop DESIGNERS FOUNTAIN
See all product information
Create Account
Rue 14in 1-Light Black Modern Dark Sky Outdoor Hardwired Wall Lantern with No Bulbs Included
- Mfr # D302M-6EW-BK
- Zoro # G610083384
product price:Â
$
50.79
/ea
Key Features
Watts
60W
Finish
Black
Glass Color
Metal
Standards
UL/cUL
Connection Type
Hard Wired
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D302M-6EW-BK
- Zoro #
- G610083384
- UPC #
- 46335123953
- Country of Origin
- China
- Watts
- 60W
- Finish
- Black
- Glass Color
- Metal
- Standards
- UL/cUL
- Connection Type
- Hard Wired
- Number of Lights
- 1
- Safety Rated
- Wet
- Light Source
- Incandescent
Description
Designers Fountain's Rue collection of outdoor lighting is modern farmhouse at its best. Rue comes in a sleek black finish with metal shades that are compliant with neighborhood Dark Sky requirements. Suitable for wet exterior environments, wire this fixture to a 120V power source.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.