
Rue 9.5in 1-Light Black Modern Outdoor Semi Flush Mount Light with Dark Sky Metal Shade
Mfr # D302M-SF-BK
Zoro # G610385174
product price:Â $47.49
/eaKey Features
Finish
Black
Glass Color
Metal
Watts
60W
Connection Type
Hard Wired
Safety Rated
Dry
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
D302M-SF-BK
Zoro #
G610385174
UPC #
046335123984
Country of Origin
China
Details
Finish
Black
Glass Color
Metal
Watts
60W
Connection Type
Hard Wired
Safety Rated
Dry
Light Source
Incandescent
Number of Lights
1
Certification
UL/cUL
Description
Designers Fountain's Rue collection of outdoor lighting is modern farmhouse at its best. Rue comes in a sleek black finish with metal shades that are compliant with neighborhood Dark Sky requirements. This semi-flush is suitable for damp exterior or interior environments and should be wired to a 120V power source.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.