This item is Discontinued.

This item is Discontinued.
Shady Glen 135 in 1Light Weathered Pewter Outdoor Wall Lantern with Clear Glass Shade (Discontinued)
Mfr #
D242M-7OW-WP
Zoro #
G607352486
UPC # 46335102354
Country of Origin China
Category Outdoor Wall Lights
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
D242M-7OW-WP
Zoro #
G607352486
UPC #
46335102354
Country of Origin
China
Dimensions
Width
7 in
Height
13.5 in
Length
10 in
Details
Item
Wall Lantern
Voltage
120
Series
Shady Glen
Light Technology
Incandescent
Watts
60
Lens Material
Glass
Finish
Weathered Pewter
Glass Color
Clear Glass
Fixture Housing Material
Metal
Fixture Housing Color
Weathered Pewter
Mounting
Wall
Type
Outdoor
Type - Wall Pack Fixtures
Cottage
Number of Light Bulbs Required
1
Dimmable
Yes
Color Tuning
No
Bulb Base Type
Medium
Location
Rated for Dry, Damp, or Wet exterior areas
Bulb Shape
E26
Description
Embracing simplicity and visually inspired of a simpler time, our cottage inspired collection Shady Glen is in a Weathered Pewter finish, embracing the nostalgic craft and skill of hand forging The handcrafted visual aesthetic creates an inviting and charming entrance to your home
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.