Sky Fall 20.75in. 3-Light Brushed Gold Contemporary Semi Flush Mount with Etched Fluted Glass Shade
- Mfr # D311C-SF-BG
- Zoro # G512345184
product price:Â
$
195.99
/ea
Free Shipping & Returns
Key Features
Finish
Brushed Gold
Voltage
120V
Lamp Type
T8
Includes
Hardware
Length
20.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D311C-SF-BG
- Zoro #
- G512345184
- UPC #
- 46335127401
- Country of Origin
- China
- Item
- Semi Flush
- Finish
- Brushed Gold
- Voltage
- 120V
- Lamp Type
- T8
- Includes
- Hardware
- Material
- Steel
- Location Rating
- Dry
- Application
- Residential
- Color
- Gold
- Bulbs Included
- No
- Light Bulb Base
- E12
- Lighting Certification
- UL/cUL
Dimensions
- Length
- 20.75 in
- Backplate Width
- 5.25 in
- Backplate Height
- 5.25 in
- Width
- 20.75 in
- Depth
- 12.75 in
Description
The Sky Fall collection from Designers Fountain combines modern design with updated industrial appeal. Sky Fall features ribbed etched glass disks that, when paired, create a unique shade that surrounds the bulb and illuminates any room beautifully. The Sky Fall family offers both wall and hanging pieces in a sleek matte black finish. Enjoy these pieces in kitchens, dinning spaces, bathrooms, bedrooms, hallways, or anywhere else you may need some accent lighting. Installation is a snap, with easy-to-follow instructions and all mounting and wiring hardware included.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.