Sky Fall 60 Watt 1-Light Brushed Gold Contemporary Pendant Light with Etched Fluted Glass Shade
- Mfr # D311C-10P-BG
- Zoro # G712345229
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Color
Gold
Height
10.75 in
Length
10 in
Width
10 in
Lamp Type
T8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D311C-10P-BG
- Zoro #
- G712345229
- UPC #
- 46335127395
- Country of Origin
- China
- Color
- Gold
- Lamp Type
- T8
- Voltage
- 120V
- Item
- Pendant
- Finish
- Brushed Gold
- Lamp Included
- No
- Includes
- Hardware
- Standards
- UL/cUL
- Material
- Steel
- Application
- Residential
- Location Rating
- Dry
- Light Bulb Base
- E12
Dimensions
- Height
- 10.75 in
- Length
- 10 in
- Width
- 10 in
- Backplate Height
- 5.25 in
- Backplate Width
- 5.25 in
Description
The Sky Fall collection from Designers Fountain combines modern design with updated industrial appeal. Sky Fall features ribbed etched glass disks that, when paired, create a unique shade that surrounds the bulb and illuminates any room beautifully. The Sky Fall family offers both wall and hanging pieces in a sleek matte black finish. Enjoy these pieces in kitchens, dinning spaces, bathrooms, bedrooms, hallways, or anywhere else you may need some accent lighting. Installation is a snap, with easy-to-follow instructions and all mounting and wiring hardware included.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.