Sky Fall 60 Watt 4-Light Brushed Gold Contemporary Island Light with Etched Fluted Glass Shades

  • Mfr # D311C-IS-BG

  • Zoro # G312345186


product price:  $276.99
/ea
Free Shipping & Returns

Key Features

Length
11.75 in
Height
8 in
Bulb Base Type
E12
Application
Residential
Standard
UL/cUL Listed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
D311C-IS-BG
Zoro #
G312345186
UPC #
046335127418
Country of Origin
China

Dimensions

Length
11.75 in
Width
40 in
Height
8 in
Backplate Width
5.25 in
Backplate Height
5.25 in

Details

Item
Island Light
Bulb Base Type
E12
Application
Residential
Standard
UL/cUL Listed
Bulb Included
No
Voltage
120V
Includes
Hardware
Lamp Type
T8
Material
Steel
Location Rating
Dry
Finish
Brushed Gold
Color
Gold

Description

The Sky Fall collection from Designers Fountain combines modern design with updated industrial appeal. Sky Fall features ribbed etched glass disks that, when paired, create a unique shade that surrounds the bulb and illuminates any room beautifully. The Sky Fall family offers both wall and hanging pieces in a sleek matte black finish. Enjoy these pieces in kitchens, dinning spaces, bathrooms, bedrooms, hallways, or anywhere else you may need some accent lighting. Installation is a snap, with easy-to-follow instructions and all mounting and wiring hardware included.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.