
Skye 22.75 in. 8-Light Matte Black Minimalist Semi Flush Mount with Bare Bulbs for Dining Rooms
Mfr # D314C-SF-MB
Zoro # G912345166
product price: $212.99
/ea
Free Shipping & Returns
Key Features
Finish
Matte Black
Color
Black
Light Bulb Base
E12
Application
Residential
Includes
Hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D314C-SF-MB
Zoro #
G912345166
UPC #
046335127531
Country of Origin
China
Dimensions
Width
22.75 in
Length
22.75 in
Backplate Width
5.25 in
Backplate Height
5.25 in
Depth
11.25 in
Details
Item
Semi Flush
Finish
Matte Black
Color
Black
Light Bulb Base
E12
Application
Residential
Includes
Hardware
Location Rating
Dry
Lighting Certification
UL/cUL
Bulbs Included
No
Material
Steel
Lamp Type
T8
Voltage
120V
Description
Designers Fountain's Skye family combines modern lines, minimalist aesthetic, and artisan craftsmanship. Simplicity at it's best, curved forms and a sleek matte black finish steal the show. The Skye family boasts multiple fixtures including wall and ceiling-mounted lights and hanging pieces. Enjoy these pieces in bathrooms, bedrooms, hallways, over mirrors, or anywhere else you may need some accent lighting. Installation is a snap, with easy-to-follow instructions and all mounting and wiring hardware included.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.