
Skye 60 Watt 8-Light Matte Black Minimalist Island Light with Bare Bulbs
Mfr # D314C-IS-MB
Zoro # G312345216
product price: $197.99
/ea
Free Shipping & Returns
Key Features
Length
1.25 in
Height
7 in
Bulb Base Type
E12
Application
Residential
Standard
UL/cUL Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D314C-IS-MB
Zoro #
G312345216
UPC #
046335127524
Country of Origin
China
Dimensions
Length
1.25 in
Width
39.5 in
Height
7 in
Backplate Height
5.25 in
Backplate Width
5.25 in
Details
Item
Island Light
Bulb Base Type
E12
Application
Residential
Standard
UL/cUL Listed
Bulb Included
No
Color
Black
Includes
Hardware
Voltage
120V
Lamp Type
T8
Material
Steel
Location Rating
Dry
Finish
Matte Black
Description
Designers Fountain's Skye family combines modern lines, minimalist aesthetic, and artisan craftsmanship. Simplicity at it's best, curved forms and a sleek matte black finish steal the show. The Skye family boasts multiple fixtures including wall and ceiling-mounted lights and hanging pieces. Enjoy these pieces in bathrooms, bedrooms, hallways, over mirrors, or anywhere else you may need some accent lighting. Installation is a snap, with easy-to-follow instructions and all mounting and wiring hardware included.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.