Skylar 5.25 in. 1-Light Brushed Gold Wall Sconce Light with Clear Glass Shade for Bathrooms

  • Mfr # D332M-WS-BG

  • Zoro # G212345231


product price:  $79.49
/ea
Free Shipping & Returns

Key Features

Color
Gold
Height
12.5 in
Length
6.5 in
Width
5.25 in
Lamp Type
T10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D332M-WS-BG
Zoro #
G212345231
UPC #
46335128330
Country of Origin
China

Dimensions

Height
12.5 in
Length
6.5 in
Width
5.25 in
Backplate Width
5.25 in
Backplate Height
5.25 in

Details

Color
Gold
Item
Wall sconce
Lamp Type
T10
Voltage
120V
Finish
Brushed Gold
Lamp Included
No
Lighting Certification
UL/cUL
Location Rating
Dry
Light Bulb Base
E26
Includes
Hardware
Material
Steel
Application
Residential

Description

The Skylar family of wall sconces and vanities from Designers Fountain combines a modern industrial aesthetic with artisan craftsmanship. Skylar features beautiful clear domed glass, and is available in warm brushed gold or sleek matte black. Skylar includes a 1-light wall sconce and a 3-light vanity to suit your needs in bathrooms, bedrooms, or hallways. In addition, use Skylar over mirrors, or anywhere else you may need some accent lighting. Installation is a snap, with easy-to-follow instructions and all mounting and wiring hardware included.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.