Skylar 5.25 in. 1-Light Matte Black Wall Sconce Light with Clear Glass Shade for Bathrooms

  • Mfr # D332M-WS-MB

  • Zoro # G012345189


product price:  $77.95
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
12.5 in
Length
6.5 in
Width
5.25 in
Lamp Type
T10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D332M-WS-MB
Zoro #
G012345189
UPC #
46335128354
Country of Origin
China

Dimensions

Height
12.5 in
Length
6.5 in
Width
5.25 in
Backplate Width
5.25 in
Backplate Height
5.25 in

Details

Item
Wall sconce
Color
Black
Lamp Type
T10
Voltage
120V
Lamp Included
No
Finish
Matte Black
Lighting Certification
UL/cUL
Material
Steel
Location Rating
Dry
Application
Residential
Includes
Hardware
Light Bulb Base
E26

Description

The Skylar family of wall sconces and vanities from Designers Fountain combines a modern industrial aesthetic with artisan craftsmanship. Skylar features beautiful clear domed glass, and is available in warm brushed gold or sleek matte black. Skylar includes a 1-light wall sconce and a 3-light vanity to suit your needs in bathrooms, bedrooms, or hallways. In addition, use Skylar over mirrors, or anywhere else you may need some accent lighting. Installation is a snap, with easy-to-follow instructions and all mounting and wiring hardware included.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.