
Star Dust 16.5 in. 5-Light Brushed Gold Mid-Century Modern Semi Flush Mount Natural Marble Accents
Mfr # D304C-SF-BG
Zoro # G212345217
product price:Â $239.99
/ea
Free Shipping & Returns
Key Features
Finish
Brushed Gold
Bulbs Included
No
Light Bulb Base
E12
Depth
12.5 in
Length
16.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
D304C-SF-BG
Zoro #
G212345217
UPC #
046335126930
Country of Origin
China
Dimensions
Width
16.5 in
Depth
12.5 in
Length
16.5 in
Backplate Height
5.25 in
Backplate Width
5.25 in
Details
Item
Semi Flush
Finish
Brushed Gold
Bulbs Included
No
Light Bulb Base
E12
Application
Residential
Location Rating
Dry
Material
Steel
Voltage
120V
Includes
Hardware
Lamp Type
T8
Color
Gold
Lighting Certification
UL/cUL
Description
The Star Dust collection from Designers Fountain combines natural marble details and a brushed gold finish for a modern aesthetic. The Star Dust family boasts a 1-light wall sconce, 5-light bath vanity, semi-flush mount, pendant, chandelier, and island light fixtures. With its many applications, enjoy these pieces throughout your interior to lend sophisticated beauty to any space or decor. Installation is a snap, with easy-to-follow instructions and all mounting and wiring hardware included.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.