
Star Dust 24.25 in. 5-Light Brushed Gold Vanity Light with Natural Marble Accents for Bathrooms
Mfr # D304C-5B-BG
Zoro # G112345232
product price:Â $179.99
/ea
Free Shipping & Returns
Key Features
Height
5.25 in
Length
28 in
Lamp Type
T8
Voltage
120V
Lighting Certification
UL/cUL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D304C-5B-BG
Zoro #
G112345232
UPC #
46335126923
Country of Origin
China
Dimensions
Height
5.25 in
Length
28 in
Width
24.25 in
Backplate Height
5.25 in
Backplate Width
5.25 in
Details
Item
Vanity Light
Color
Gold
Lamp Type
T8
Voltage
120V
Lighting Certification
UL/cUL
Lamp Included
No
Finish
Brushed Gold
Location Rating
Damp
Material
Steel
Light Bulb Base
E12
Includes
Hardware
Application
Residential
Description
The Star Dust collection from Designers Fountain combines natural marble details and a brushed gold finish for a modern aesthetic. The Star Dust family boasts a 1-light wall sconce, 5-light bath vanity, semi-flush mount, pendant, chandelier, and island light fixtures. With its many applications, enjoy these pieces throughout your interior to lend sophisticated beauty to any space or decor. Installation is a snap, with easy-to-follow instructions and all mounting and wiring hardware included.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.