Studio 60 Watt 1 Light Satin Platinum Mini-Pendant with White Fabric Shade

  • Mfr # 88530-SP

  • Zoro # G410385015


product price:  $65.49
/ea

Key Features

Number of Lights
1
Light Type
Incandescent
Shade Color Family
White Fabric Shade
Finish
Satin Platinum
Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88530-SP
Zoro #
G410385015
UPC #
46335009189
Country of Origin
China

Details

Number of Lights
1
Light Type
Incandescent
Shade Color Family
White Fabric Shade
Finish
Satin Platinum
Watts
60
Standards
UL/cUL; Dry Safety Rated
Connection Type
Hardwired

Description

The Studio Collection by Designers Fountain comes in Satin Platinum with white fabric shade. This Transitional Mini-Pendant will complement the decor in any room of your home. Made with solid steel construction to look great and last for years to come.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.