Summer Jazz 16 in. 2-Light Brushed Gold Vanity Light with Clear Glass Shades for Bathrooms
- Mfr # D310M-2B-BG
- Zoro # G012345226
product price:Â
$
87.65
/ea
Key Features
Color
Gold
Height
10 in
Length
30 in
Lamp Type
T10
Voltage
120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D310M-2B-BG
- Zoro #
- G012345226
- UPC #
- 46335127227
- Country of Origin
- China
- Item
- Vanity Light
- Color
- Gold
- Lamp Type
- T10
- Voltage
- 120V
- Number of Lights
- 2
- Lamp Included
- No
- Finish
- Brushed Gold
- Lighting Certification
- UL/cUL
- Material
- Steel
- Includes
- Hardware
- Location Rating
- Damp
- Light Bulb Base
- E26
- Application
- Residential
Dimensions
- Height
- 10 in
- Length
- 30 in
- Width
- 16 in
- Backplate Width
- 5.25 in
- Backplate Height
- 5.25 in
Description
Designers Fountain's Summer Jazz collection clean modern lines with artisan craftsmanship. The unique design of the curved clear blown glass shades steals the show. Summer Jazz boasts multiple fixtures including sconces, vanities, pendants, chandeliers, and island lights, and is offered in warm brushed gold or sleek matte black. Use these pieces in bathrooms, bedrooms, hallways, over mirrors, or anywhere else you may need some accent lighting. Installation is a snap, with easy-to-follow instructions and all mounting and wiring hardware included.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.