Shop DESIGNERS FOUNTAIN
See all product information
Create Account
Summer Jazz 5.5 in. 1-Light Brushed Gold Wall Sconce Light with Clear Glass Shade for Bathrooms
- Mfr # D310M-WS-BG
- Zoro # G512345245
product price:Â
$
47.65
/ea
Key Features
Color
Gold
Height
10 in
Length
14.5 in
Width
5.5 in
Lamp Type
T10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D310M-WS-BG
- Zoro #
- G512345245
- UPC #
- 46335127210
- Country of Origin
- China
Dimensions
- Height
- 10 in
- Length
- 14.5 in
- Width
- 5.5 in
- Backplate Height
- 5.25 in
- Backplate Width
- 5.25 in
Details
- Color
- Gold
- Item
- Wall sconce
- Lamp Type
- T10
- Voltage
- 120V
- Finish
- Brushed Gold
- Lamp Included
- No
- Lighting Certification
- UL/cUL
- Material
- Steel
- Includes
- Hardware
- Light Bulb Base
- E26
- Application
- Residential
- Location Rating
- Dry
Description
Designers Fountain's Summer Jazz collection clean modern lines with artisan craftsmanship. The unique design of the curved clear blown glass shades steals the show. Summer Jazz boasts multiple fixtures including sconces, vanities, pendants, chandeliers, and island lights, and is offered in warm brushed gold or sleek matte black. Use these pieces in bathrooms, bedrooms, hallways, over mirrors, or anywhere else you may need some accent lighting. Installation is a snap, with easy-to-follow instructions and all mounting and wiring hardware included.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.