Summer Jazz 60 Watt 1-Light Brushed Gold Transitional Pendant Light with Clear Glass Shade

  • Mfr # D310M-5P-BG

  • Zoro # G012345196


product price:  $79.99
/ea
Free Shipping & Returns

Key Features

Color
Gold
Height
8 in
Length
5.5 in
Width
5.5 in
Lamp Type
T10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D310M-5P-BG
Zoro #
G012345196
UPC #
046335127258
Country of Origin
China

Dimensions

Height
8 in
Length
5.5 in
Width
5.5 in
Backplate Height
5.25 in
Backplate Width
5.25 in

Details

Color
Gold
Lamp Type
T10
Voltage
120V
Item
Pendant
Finish
Brushed Gold
Includes
Hardware
Standards
UL/cUL
Lamp Included
No
Material
Steel
Location Rating
Dry
Light Bulb Base
E26
Application
Residential

Description

Designers Fountain's Summer Jazz collection clean modern lines with artisan craftsmanship. The unique design of the curved clear blown glass shades steals the show. Summer Jazz boasts multiple fixtures including sconces, vanities, pendants, chandeliers, and island lights, and is offered in warm brushed gold or sleek matte black. Use these pieces in bathrooms, bedrooms, hallways, over mirrors, or anywhere else you may need some accent lighting. Installation is a snap, with easy-to-follow instructions and all mounting and wiring hardware included.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.