Summer Jazz 60 Watt 1-Light Matte Black Transitional Pendant Light with Clear Glass Shade

  • Mfr # D310M-5P-MB

  • Zoro # G612345206


product price:  $78.75
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
8 in
Length
5.5 in
Width
5.5 in
Lamp Type
T10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D310M-5P-MB
Zoro #
G612345206
UPC #
046335127333
Country of Origin
China

Dimensions

Height
8 in
Length
5.5 in
Width
5.5 in
Backplate Height
5.25 in
Backplate Width
5.25 in

Details

Color
Black
Lamp Type
T10
Voltage
120V
Item
Pendant
Finish
Matte Black
Includes
Hardware
Lamp Included
No
Standards
UL/cUL
Material
Steel
Application
Residential
Light Bulb Base
E26
Location Rating
Dry

Description

Designers Fountain's Summer Jazz collection clean modern lines with artisan craftsmanship. The unique design of the curved clear blown glass shades steals the show. Summer Jazz boasts multiple fixtures including sconces, vanities, pendants, chandeliers, and island lights, and is offered in warm brushed gold or sleek matte black. Use these pieces in bathrooms, bedrooms, hallways, over mirrors, or anywhere else you may need some accent lighting. Installation is a snap, with easy-to-follow instructions and all mounting and wiring hardware included.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.