
Summer Jazz 60 Watt 2-Light Brushed Gold Transitional Island Light with Clear Glass Shades
Mfr # D310M-IS-BG
Zoro # G012345233
product price:Â $170.99
/ea
Free Shipping & Returns
Key Features
Length
8.5 in
Width
36 in
Height
10.5 in
Bulb Base Type
E26
Bulb Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
D310M-IS-BG
Zoro #
G012345233
UPC #
046335127272
Country of Origin
China
Dimensions
Length
8.5 in
Width
36 in
Height
10.5 in
Backplate Height
5.25 in
Backplate Width
5.25 in
Details
Item
Island Light
Bulb Base Type
E26
Bulb Included
No
Application
Residential
Standard
UL/cUL Listed
Material
Steel
Color
Gold
Location Rating
Dry
Finish
Brushed Gold
Includes
Hardware
Voltage
120V
Lamp Type
T10
Description
Designers Fountain's Summer Jazz collection clean modern lines with artisan craftsmanship. The unique design of the curved clear blown glass shades steals the show. Summer Jazz boasts multiple fixtures including sconces, vanities, pendants, chandeliers, and island lights, and is offered in warm brushed gold or sleek matte black. Use these pieces in bathrooms, bedrooms, hallways, over mirrors, or anywhere else you may need some accent lighting. Installation is a snap, with easy-to-follow instructions and all mounting and wiring hardware included.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.