Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Summit 60 Watt 6 Light Brushed Nickel Linear Pendant

  • Mfr # D269C-IS-BN

  • Zoro # G410385022


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Frame Finish
Brushed Nickel
Number of Lights
6
Light Bulb Wattage
60
Standard
UL/cUL; Dry Safety Rated
Light Type
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D269C-IS-BN
Zoro #
G410385022
UPC #
46335115156
Country of Origin
China

Details

Frame Finish
Brushed Nickel
Number of Lights
6
Light Bulb Wattage
60
Standard
UL/cUL; Dry Safety Rated
Light Type
Incandescent
Connection Type
Hardwired

Description

Designers Fountains Summit collection combines Modern simplicity and the elegance of candelabra-style curves and bare bulbs. Summit is available in timeless Brushed Nickel or sleek Matte Black. Made from durable steel for years of enjoyment and illumination.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.