Tafo 60 Watt 1 Light Matte Black Pendant with Cage Shade

  • Mfr # D273M-8P-MB

  • Zoro # G810385165


product price:  $77.89
/ea
Free Shipping & Returns

Key Features

Number of Lights
1
Light Type
Incandescent
Finish
Matte Black
Standards
UL/cUL; Dry Safety Rated
Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D273M-8P-MB
Zoro #
G810385165
UPC #
46335115507
Country of Origin
China

Details

Number of Lights
1
Light Type
Incandescent
Finish
Matte Black
Standards
UL/cUL; Dry Safety Rated
Watts
60
Connection Type
Hardwired

Description

The Tafo collection is Modern Industrial design at its best, with its thin cage and streamlined shapes. Tafo fixtures are perfect for filament bulbs, and come in either Golden Mist or Matte Black finishes. Made from durable steel for years of enjoyment and illumination.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.