
Tafo 7in 1 Light Matte Black Semi Flush Mount
Mfr # D273M-SF-MB
Zoro # G110385360
product price: $60.55
/eaKey Features
Finish
Matte Black
Connection Type
Hard Wired
Safety Rated
Damp
Watts
60W
Light Source
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D273M-SF-MB
Zoro #
G110385360
UPC #
46335115545
Country of Origin
China
Details
Finish
Matte Black
Connection Type
Hard Wired
Safety Rated
Damp
Watts
60W
Light Source
Incandescent
Certification
UL/CUL
Number of Lights
1
Description
The Tafo collection is Modern Industrial design at its best, with its thin cage and streamlined shapes. Tafo fixtures are perfect for filament bulbs, and come in either Golden Mist or Matte Black finishes. Made from durable steel for years of enjoyment and illumination.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.