
Tap 14in 2-Light Matte Black Flush Mount with Etched Glass Shade
Mfr # 1360M-MB
Zoro # G110385087
product price:Â $58.99
/eaKey Features
Lamp Type
Incandescent
Voltage
120 V
Height
4.75 in.
Watts
60 W
Finish
Matte Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1360M-MB
Zoro #
G110385087
UPC #
046335115682
Country of Origin
China
Dimensions
Width
14 in.
Height
4.75 in.
Details
Lamp Type
Incandescent
Voltage
120 V
Watts
60 W
Finish
Matte Black
Item
Flushmount
Includes
All Hardware and Instruction Manuals
Weight
2.95 lb.
Fixture Housing Material
Steel
Fixture Shape
Dome
For Use With
Ceiling Installation
Standards
UL/cUL Listed, Damp Safety Rated
Application
Residential Use
Glass Finish
Etched Glass
Connection Type
Hardwired
Description
The Tap collection of flush mounts has a Traditional, yet Modern style and come in two sizes and three finishes. These flush mounts fixtures are perfect for hallways, bedrooms, and small-to-medium sized rooms of your home. Made from durable steel for years of enjoyment and illumination.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.