
Teatro 14.75in 2-Light Brushed Gold Modern Semi Flush Mount Light
Mfr # D296C-SF-BG
Zoro # G010385057
product price: $95.95
/ea
Free Shipping & Returns
Key Features
Finish
Brushed Gold
Glass Color
Etched Opal Glass
Watts
60W
Certification
UL/cUL
Connection Type
Hard Wired
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D296C-SF-BG
Zoro #
G010385057
UPC #
46335123342
Country of Origin
China
Details
Finish
Brushed Gold
Glass Color
Etched Opal Glass
Watts
60W
Certification
UL/cUL
Connection Type
Hard Wired
Safety Rated
Dry
Light Source
Incandescent
Number of Lights
2
Description
The elegance of our Teatro collection of lighting cannot be overstated. Between the luxurious brushed gold finish and etched opal glass shades, Teatro provides endless warmth to any space in your home. The unique cutout in each globe provides both focused light and visual interest that's sure to be a conversation starter with visitors. Teatro comes in a variety of fixtures for public and private areas of your home, so you're sure to find just the right solution for your needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.