Teatro 20in 1-Light Brushed Gold Modern Indoor Wall Sconce with Scalloped Etched Opal Glass Shade
- Mfr # D296C-WS-BG
- Zoro # G010385088
product price:Â
$
69.29
/ea
Key Features
Finish
Brushed Gold
Glass Color
Etched Opal Glass
Lamp Watts
60W
Standards
UL/cUL
Number of Lights
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D296C-WS-BG
- Zoro #
- G010385088
- UPC #
- 46335123281
- Country of Origin
- China
Details
- Finish
- Brushed Gold
- Glass Color
- Etched Opal Glass
- Lamp Watts
- 60W
- Standards
- UL/cUL
- Number of Lights
- 1
- Safety Rated
- Dry
- Connection Type
- Hard Wired
- Light Source
- Incandescent
Description
The elegance of our Teatro collection of lighting cannot be overstated. Between the luxurious brushed gold finish and etched opal glass shades, Teatro provides endless warmth to any space in your home. The unique cutout in each globe provides both focused light and visual interest that's sure to be a conversation starter with visitors. Teatro comes in a variety of fixtures for public and private areas of your home, so you're sure to find just the right solution for your needs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.