Shop DESIGNERS FOUNTAIN
See all product information
Create Account
Teatro 60 Watt 3 Light Brushed Gold Pendant with Etched Opal Glass Shade
- Mfr # D296C-15P-BG
- Zoro # G610386157
product price:Â
$
259.99
/ea
Free Shipping & Returns
Key Features
Number of Lights
3
Light Type
Incandescent
Shade Color Family
Etched Opal Glass
Finish
Brushed Gold
Standards
UL/cUL; Dry Safety Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D296C-15P-BG
- Zoro #
- G610386157
- UPC #
- 46335123335
- Country of Origin
- China
Details
- Number of Lights
- 3
- Light Type
- Incandescent
- Shade Color Family
- Etched Opal Glass
- Finish
- Brushed Gold
- Standards
- UL/cUL; Dry Safety Rated
- Watts
- 60
- Connection Type
- Hardwired
Description
The elegance of our Teatro collection of lighting cannot be overstated. Between the luxurious brushed gold finish and etched opal glass shades, Teatro provides endless warmth to any space in your home. The unique cutout in each globe provides both focused light and visual interest that's sure to be a conversation starter with visitors. Teatro comes in a variety of fixtures for public and private areas of your home, so you're sure to find just the right solution for your needs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.