Shop DESIGNERS FOUNTAIN
See all product information
Create Account
Tiverton 16 in 1Light Black Outdoor Wall Lantern with Clear Glass Shade
- Mfr # 2421-BK
- Zoro # G707352515
product price:Â
$
60.65
/ea
Key Features
Voltage
120V
Width
8 in
Height
16 in
Length
9.25 in
Series
Tiverton
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2421-BK
- Zoro #
- G707352515
- UPC #
- 046335865655
- Country of Origin
- China
Dimensions
- Width
- 8 in
- Height
- 16 in
- Length
- 9.25 in
Details
- Item
- Wall Lantern
- Voltage
- 120V
- Series
- Tiverton
- Light Technology
- Incandescent
- Watts
- 60
- Lens Material
- Glass
- Finish
- Black
- Glass Color
- Clear
- Fixture Housing Material
- Cast Aluminum
- Mounting
- Wall
- Type
- Outdoor
- Fixture Housing Color
- Black
- Type - Wall Pack Fixtures
- Traditional
- Number of Light Bulbs Required
- 1
- Location
- Rated for Dry, Damp, or Wet exterior areas
- Bulb Base Type
- Medium
- Dimmable
- Yes
- Extension
- 9.25 in
- Color Tuning
- No
- Bulb Shape
- E26
Description
Tiverton outdoor lanterns feature an elegant 6 sided design with a bold arm and exquisite scrolled detailing that complements the decor of any home The clear beveled glass works with the finish and detailing to provide a classic look from the fixture and a warm glow from the light The solid black finish is treated to prevent pitting, tarnishing, corrosion, and discoloration The sturdy, weather resistant cast aluminum construction and waterproof seal protect the lantern from harsh outdoor elements to ensure the long life of the fixture These outdoor lanterns install easily and deliver welcoming, safe and reliable exterior lighting
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.